LANYARD ECN CINCHING RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD ECN CINCHING RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-ECOLNY1RED
  • Mfr. Model # T-ECOLNY1RED
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.381 lbs

Technical Specs

  • Colour Red
  • Hardware Material Plastic
  • Max. Working Load 2 lbs.
  • Item Economy Lanyard
  • Includes (1) Economy Tool Lanyard
  • Length Not Rated
  • Hardware Economy Tool Lanyard Cinching Clip
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list