Skip Content
LANYARD ECN CINCHING ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD ECN CINCHING ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-ECOLNY1OR
  • Mfr. Model # T-ECOLNY1OR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.381 lbs

Technical Specs

  • Colour Orange
  • Item Economy Lanyard
  • Hardware Material Plastic
  • Max. Working Load 2 lbs.
  • Includes (1) Economy Tool Lanyard
  • Hardware Economy Tool Lanyard Cinching Clip
  • Length Not Rated
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list