Skip Content
LANYARD ECN CINCHING EZ CLEAN ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD ECN CINCHING EZ CLEAN ORG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-ECOLNY1EZOR
  • Mfr. Model # T-ECOLNY1EZOR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.515 lbs

Technical Specs

  • Hardware Material Plastic
  • Colour Orange
  • Max. Working Load 3 lbs.
  • Item Economy Lanyard
  • Includes (1) Economy Tool Lanyard
  • Length Not Rated
  • Hardware Economy Tool Lanyard Cinching - EZ Clean
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list