Skip Content
LANYARD E4 4FT COAT: 9502116 ENDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD E4 4FT COAT: 9502116 ENDS

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1220527C
  • Mfr. Model # 1220527C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2601
  • Shipping Weight 4.2 lbs

Product Details

EZ Stop(R) II Shock Absorbers can be affixed to a variety of lanyard materials. Significantly reduce impact forces created in a fall arrest situation to below 900 lbs. Features a soft cover design with proven shock absorber technology and CSA certified.

Technical Specs

  • Standards CSA
  • Item EZ-Stop II Laynards -E4 Laynards
  • Tensile Strength 3600 lbs.
  • Hardware Material Polyester
  • Working Length 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list