Skip Content
LANYARD DETACHABLE LOOP 3/SET LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD DETACHABLE LOOP 3/SET LIME

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3103LIME
  • Mfr. Model # 3103LIME
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 372
  • Shipping Weight 0.15 lbs

Product Details

Includes 3 elastic loops that attach to the #3102 lanyard for quick exchanges of multiple tools.

Technical Specs

  • Colour Lime
  • Item Accessory Kit - Detachable Loops
  • For Use With 3102 and 3104 Modular Lanyards
  • Includes (3) Detachable Loops, Adjustable Barrel Lock for Tool Attachment, Lock Stitching for Extra Security
  • Hardware Material Nylon Webbing
  • Weight Capacity 5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list