Skip Content
LANYARD DETACH BREAKAWAY 5MM BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD DETACH BREAKAWAY 5MM BLACK

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU11125100
  • Mfr. Model # 11125100
  • UNSPSC # 46151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Colour Black
  • For Use With Breakaway Badge Holders
  • Item Lanyard
  • Height (In.) 30
  • Package Quantity 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list