LANYARD CBL PVC COATED STLWIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD CBL PVC COATED STLWIRE

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY3003081
  • Mfr. Model # 3003081
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3257
  • Shipping Weight 0.07 lbs

Product Details

PVC-coated steel wire lanyard with two eyes.

Technical Specs

  • Item Door Lanyard
  • Colour Silver
  • Includes Door Lanyard
  • Features Custom Sizes Available by Quote
  • Body Material Steel
  • Cover Material PVC
  • Overall Height Not Rated
  • Overall Width 17.15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list