LANYARD ASSEMBLY KIT,3/64 IN,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD ASSEMBLY KIT,3/64 IN,SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HLG1
  • Mfr. Model # 3HLG1
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Nylon
  • Item Lanyard Assembly Kit
  • Length 20 Ft.
  • Includes (1) Each: 20 ft. of 7x7 Stainless Steel Wire Rope with Clear Nylon Coating, (50) Each: Aluminum Sleeves, (20) Each: Eye Fittings, (10) Each: Stainless Steel Tabs, and Pliers for Cutting and Crimping
  • Material Stainless Steel
  • Pin Dia. 3/64"
  • Meets/Exceeds -
  • Type Do it Yourself
  • Fits Shaft Dia. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list