Skip Content
LANYARD ARC-FLASH RATED 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD ARC-FLASH RATED 6FT

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1220861C
  • Mfr. Model # 1220861C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2602
  • Shipping Weight 1.7 lbs

Product Details

Ez-Stop(R) II ark flash lanyard. Made from specialized materials and arc tested to 40 cal/cm2 to meet the ASTM F887-05 standard.

Technical Specs

  • Item Kevlar(R) Web with Web Loop at One End, Snap Hook at Other, 6'
  • Hardware Material Kelvar
  • Standards ASTM F887-05, CSA
  • Tensile Strength 3600 lbs.
  • Working Length 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list