LANYARD ADJ. W/LOCKING SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD ADJ. W/LOCKING SNAP

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR210WLS-Z7/10FTY
  • Mfr. Model # 210WLS-Z7/10FTY
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Yellow
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Tensile Strength 5000 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Line Material Polyester
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 1"
  • Anchorage Hook Gate Opening 3/4"
  • Extended Fall Length 3 ft. 10-7/8"
  • Working Length 10 ft.
  • Item Adjustable Positioning Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list