LANYARD ADJ 1IN WBG LCK SP ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANYARD ADJ 1IN WBG LCK SP ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR211WLS-Z7/50FTY
  • Mfr. Model # 211WLS-Z7/50FTY
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.43 lbs

Technical Specs

  • Colour Yellow
  • Number of Legs 1
  • Weight Capacity 310 lbs.
  • Tensile Strength 5,000 lbs.
  • Standards CSA Z259.11-05: CSA Z259.12-11
  • Hardware Material Steel
  • Line Material Polyester
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Cable Dia. 1"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 50 ft.
  • Extended Fall Length 3-29/32 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list