Skip Content
LANYARD ADJ 1IN WBG LCK SP ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANYARD ADJ 1IN WBG LCK SP ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR211WLS-Z7/25FTY
  • Mfr. Model # 211WLS-Z7/25FTY
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Colour Yellow
  • Locking Harness Connection Hook Type Choke-Off Loop
  • Locking Anchorage Connection Hook Type Snap Hook
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Polyester
  • Hardware Material Steel
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Cable Dia. 1"
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 25 ft.
  • Extended Fall Length 3-29/32 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list