Skip Content
LANYARD 2M ADJ POSITIONING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD 2M ADJ POSITIONING

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR1014937/
  • Mfr. Model # 1014937/
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Colour Red
  • For Use With Harness
  • Item Restraint Lanyard
  • Length 6 ft.
  • Locking Anchorage Connection Hook Type Rebar Hook
  • Locking Harness Connection Hook Type Carabiner
  • Number of Legs 1
  • Standards OSHA 1926.502, ANSI A10.32, ANSI Z359.3 and CSA Z259.11
  • Tensile Strength 5000 lb.
  • Weight Capacity 310 lb.
  • Line Material Nylon Rope/Kernmantle
  • Visual Load Indicator No
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list