LANYARD,2 TERMINALS,3/64X12 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD,2 TERMINALS,3/64X12 L,PK10

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HLD4
  • Mfr. Model # 3HLD4
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Nylon
  • Item Lanyards
  • Length 12
  • Package Quantity 10
  • Material Galvanized
  • Type 2 Terminals
  • Meets/Exceeds -
  • Fits Shaft Dia. -
  • Pin Dia. 3/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list