Skip Content
LANYARD 2- S/S CBS 15LB 27-52 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD 2- S/S CBS 15LB 27-52

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTLAN15LBDSS
  • Mfr. Model # LAN15LBDSS
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 217
  • Shipping Weight 3.66 lbs

Technical Specs

  • Item Tool Lanyard
  • Colour Orange
  • Length 27"
  • Hardware Carabiner
  • Max. Working Load 15 lbs.
  • Line Material Elastic Nylon
  • Hardware Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list