Skip Content
LANYARD 1IN WEB LCK SNAPS ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD 1IN WEB LCK SNAPS ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR213WLS-Z7/15FTY
  • Mfr. Model # 213WLS-Z7/15FTY
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Locking Harness Connection Hook Type Snap Hook
  • Colour Yellow
  • Number of Legs 1
  • Tensile Strength 5000 lbs.
  • Locking Anchorage Connection Hook Type Snap Hook
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Line Material Polyester
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Cable Dia. 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Extended Fall Length 3-29/32 ft.
  • Working Length 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list