LANYARD 15 LB, SS SG CB 32-48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD 15 LB, SS SG CB 32-48

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTLAN15LBSSRP
  • Mfr. Model # LAN15LBSSRP
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 217
  • Shipping Weight 2.437 lbs

Technical Specs

  • Colour Orange
  • Item Tool Lanyard
  • Length 32"
  • Hardware Material Steel
  • Line Material Elastic Nylon
  • Hardware Screw Gate Carabiner
  • Max. Working Load 15 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list