Skip Content
LANYARD 1/4IN AIR LCK SP ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANYARD 1/4IN AIR LCK SP ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR207LS-Z7/5FTG
  • Mfr. Model # 207LS-Z7/5FTG
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Green
  • Number of Legs 1
  • Locking Harness Connection Hook Type Snap Hook
  • Tensile Strength 5000 lbs.
  • Locking Anchorage Connection Hook Type Snap Hook
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Hardware Material Steel
  • Line Material Vinyl Coated Wire Rope
  • Visual Load Indicator No
  • Strap Width 1/4"
  • Cable Dia. 1/4"
  • Anchorage Hook Gate Opening 3/4"
  • Harness Hook Gate Opening 3/4"
  • Working Length 5 ft.
  • Item Wire Rope Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list