LANYARD 1/4IN AIR CBL LCK SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANYARD 1/4IN AIR CBL LCK SP

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR207LS-Z7/3FTG
  • Mfr. Model # 207LS-Z7/3FTG
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Green
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.11-05, CSA Z259.12-11
  • Number of Legs 1
  • Hardware Material Steel
  • Tensile Strength 5000 lbs.
  • Line Material Vinyl Coated Wire Rope
  • Harness Hook Gate Opening 3/4"
  • Cable Dia. 1/4"
  • Strap Width 1/4"
  • Visual Load Indicator No
  • Anchorage Hook Gate Opening 3/4"
  • Working Length 3 ft.
  • Item Wire Rope Lanyard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list