Skip Content
LANY STRN AJ RL20 RL20         5052 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANY STRN AJ RL20 RL20 5052

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA505204
  • Mfr. Model # 505204
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • Colour Yellow
  • Item Restraint Lanyard
  • Length 6 ft.
  • For Use With Full Body Harness
  • Locking Anchorage Connection Hook Type RL20
  • Locking Harness Connection Hook Type Snap Hook
  • Standards ANSI and OSHA
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Nylon Webbing
  • Visual Load Indicator No
  • Strap Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list