Skip Content
LANTERN TWO BULBS FLASHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANTERN TWO BULBS FLASHING

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STR215TL-B-B
  • Mfr. Model # 215TL-B-B
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 3094
  • Shipping Weight 13.0 lbs

Product Details

Trainman's blue light lantern with handle. Rugged, dependable warning lights. Low battery LED protection indicator. Two bulb protection, 360 degree lens, Lexan(R) case and base.

Technical Specs

  • Item Lantern
  • Flashlight Battery Size 4 Cell
  • Number of Batteries 1
  • Replacement Lamp Yes
  • Lamp Type LED
  • Switch Type Push Button
  • Manufacturers Warranty Length 1 yr.
  • Lens Material Polycarbonate
  • Body Dia. 5-1/2"
  • Lamp Life 100,000 hr.
  • Light Output Modes 360 Degree
  • Weight with Batteries 3 lbs.
  • Body Colour Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list