Skip Content
LANTERN TRAINSMANS HAND HELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANTERN TRAINSMANS HAND HELD

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STR292YEL
  • Mfr. Model # 292YEL
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 3094
  • Shipping Weight 13.0 lbs

Product Details

Trainman's lantern with handle. Selectable bright signaling beam or brilliant spot beam. Lexan base and case will not rust, dent or break. Molded handle is easy to grip or slip over arm.

Technical Specs

  • Item Trainman's Lantern - Incandescent
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size 4 Cell
  • Replacement Lamp Yes
  • Number of Batteries 1
  • Switch Type Slide Switch
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Manufacturers Warranty Length 1 yr.
  • Body Dia. 5-1/2"
  • Light Output Modes Spot/ Signal/ Spot and Signal
  • Lamp Life 50,000 hr.
  • Weight with Batteries 3 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list