LANTERN TRAINSMAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANTERN TRAINSMAN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STR2002YEL
  • Mfr. Model # 2002YEL
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 3094
  • Shipping Weight 0.91 lbs

Product Details

Trainman's lantern incorporates LED technology for both the signal lamps and the spot lamp. Easy to use rocker switch. Low voltage LED indicator alerts the battery charging or replacement required. Microprocessor controlled circuit board.

Technical Specs

  • Item Lantern
  • Flashlight Battery Size 4 Cell
  • Number of Batteries 1
  • Replacement Lamp Yes
  • Manufacturers Warranty Length 1 yr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Light Output Modes Spot/ Signal/ Spot and Signal
  • Weight with Batteries 3 lbs.
  • Lamp Life 100,000 hr.
  • Body Dia. 5-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list