Skip Content
LANTERN SIEGE 3AA W/MAG BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANTERN SIEGE 3AA W/MAG BASE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT44943
  • Mfr. Model # 44943
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1230
  • Shipping Weight 0.438 lbs

Technical Specs

  • Item Magnetic Lantern
  • Length 5-7/16"
  • Batteries Included No
  • Number of Batteries 3
  • Lamp Type LED
  • Body Material Polycarbonate
  • Lumens 200 (High), 100 (Medium), 50 (Low)
  • Lens Material Polycarbonate
  • Switch Type Push-Button
  • Standards Meets Applicable European Community Directives
  • Body Colour Yellow
  • Body Dia. 2-3/8"
  • Light Output Modes 5
  • Rechargeable No
  • Impact Resistance Yes
  • Battery Burn Time 7 hrs. (High), 15-1/2 hrs. (Medium), 37 hrs. (Low)
  • Water Penetration Rating IPX7
  • Lamp Life 50,000 hr.
  • Weight with Batteries 9.1 oz.
  • Focus Fixed
  • Green Certification or Other Recognition
  • Drop Rating 2.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List