LANTERN RECHARGEABLE LED RED/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LANTERN RECHARGEABLE LED RED/BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RHN0
  • Mfr. Model # 5RHN0
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 1195
  • Shipping Weight 1.48 lbs

Product Details

Rechargeable LED worklight, 200 lumens, 5 hour battery burn time, NiMH rechargeable battery, ABS plastic body, polycarbonate lens, colour red/black, length 16-3/4 inch, diameter 1-3/4 inch, includes AC and DC charging adaptors, side mounted slide on/off button.

Technical Specs

  • Item Worklight
  • Includes AC/DC Charger, Car Charger
  • Length 16-3/4"
  • Lumens 200
  • Standards UL
  • Lens Material Polycarbonate
  • Colour Black/Red
  • Handle Straight
  • Cord Length Cordless
  • Power Source NiMH Battery
  • Rechargeable Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list