Discontinued with Replacement
LANTERN RCHRGBL 45000 CANDLE POWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANTERN RCHRGBL 45000 CANDLE POWER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FZK3
  • Mfr. Model # 4FZK3
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs
Suggested Replacement Product
LANTERN LED 6V BATTERY

Your Price: NA

Product Details

Latern, description/special features weather resistant, batteries included yes, 4 hrs battery burn time, battery type lead acid, 8-1/2 inch length, 5-3/8 inch height, 5-1/4 diameter, 45,000 candle power, xenon lamp type, 45 hrs lamp life, body color orange, body material ABS plastic. Switch type push button, includes 120 V wall charger.

Technical Specs

  • Includes 120 V Wall Charger
  • Length 8-1/2"
  • Item Rechargeable Lantern
  • Batteries Included Yes
  • Switch Type Push Button
  • Body Colour Orange
  • Battery Burn Time 4 hr.
  • Lamp Life 45,000 hr.
  • Flashlight Battery Type Sealed Lead Acid
  • Lumens 102
  • Number of Batteries 1
  • Replacement Lamp 41-5516
  • Rechargeable Yes
  • Lens Material Plastic
  • Light Output Modes High
  • Beam Distance 32m
  • Safety Rated Not Safety Rated
  • Weight with Batteries 3.40 lbs.
  • Special Light Output Mode No Special Light Output
  • Lumens Range 100 - 249
  • Maximum Lumens Output 102
  • Flashlight Beam Type Fixed
  • Flashlight Grade General Purpose
  • Run Time on High Setting 4 hr.
  • Flashlight Battery Size 6 V
  • Flashlight Body Material Plastic
  • Flashlight Grouping Type Lantern

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list