Skip Content
LANTERN LITEBOX  STD SYS 8W SPOT AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANTERN LITEBOX STD SYS 8W SPOT AC

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT45117
  • Mfr. Model # 45117
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1231
  • Shipping Weight 9.8 lbs

Product Details

Litebox rechargeable lantern system. Industrial lantern operates up to 8 continuous hours between charges. Includes lantern, battery pack and 120 volt AC mounting bracket.

Technical Specs

  • Includes Mounting Rack, AC/ DC Cords, Shoulder Strap
  • Item Lantern
  • Length 11-1/2"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 150
  • Switch Type Toggle Switch
  • Body Colour Yellow
  • Battery Burn Time 9 hr.
  • Safety Rating NFPA 1901-14.1.11.2 (2003)
  • Weight with Batteries 7.4 lbs.
  • Lamp Life 100 hr.
  • Flashlight Battery Type Sealed Lead Acid
  • Replacement Lamp 45,911
  • Manufacturers Warranty Length Limited Lifetime
  • Lens Material Polycarbonate
  • Standards Meets Applicable European Community Directives
  • Light Output Modes High
  • Rechargeable Yes
  • Peak Beam Intensity 80,000 Cd
  • Lumens Range 100 - 249
  • Run Time on High Setting 9 hr.
  • Maximum Lumens Output 150
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Battery Size 6 V
  • Flashlight Body Material Plastic
  • Flashlight Grouping Type Lantern

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list