Skip Content
LANTERN LED WITH NIGHT LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANTERN LED WITH NIGHT LIGHT

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTCLR3S
  • Mfr. Model # CLR3S
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Rechargeable Lithium-Ion LED Lantern with Night Light. Super bright white 3 Watt Cree(R) LED, high/low brightness levels, red LED night light, full 360 Degrees light dispersion, up to 60 ft. distance, rain proof construction, anti-slip rubberized base. I

Technical Specs

  • Includes Folding Hang Hook, Anti-Slip Rubberized Base
  • Item 3 Watt CREE 175 Lumen Rechargeable LED Lantern
  • Number of Batteries 1
  • Batteries Included Yes
  • Lumens 175
  • Beam Distance 60 ft.
  • Standards CE
  • Body Colour Yellow
  • Peak Beam Intensity
  • Battery Burn Time 5 hrs. on high, 25 hrs. on low
  • Flashlight Battery Size 7.4V
  • Flashlight Battery Type Lithium-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list