Skip Content
LANTERN LED M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANTERN LED M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2363-20
  • Mfr. Model # 2363-20
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Battery Type Lithium-Ion
  • Length 10"
  • Item Rechargeable Area Light
  • Number of Batteries 1
  • Body Material Polycarbonate/abs
  • Batteries Included No
  • Battery Size 18 V
  • Lumens 700 Lm
  • Replacement Lamps No
  • Candle Power 175 Cd
  • Lamp Type LED
  • Switch Type Push Button
  • Body Colour Red
  • Standards CSA,UL
  • Lens Material Polycarbonate
  • Beam Distance 15 m
  • Light Output Modes 4
  • Number of Recharges 500
  • Diameter 3"
  • Impact Resistance 2 m
  • Battery Burn Time 60 hr.
  • Water Penetration Rating Ipx4
  • Charging Time 1 hr.
  • Lamp Life 35 hr.
  • Green Environmental Attribute Product is Rechargeable
  • Focus Spot/Flood Combination Beam
  • Includes Battery and Charger Sold Separately
  • Battery Pack Replacement 48-11-1850
  • Weight with Batteries 1.2 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list