LANTERN LED M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANTERN LED M12

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2362-20
  • Mfr. Model # 2362-20
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Length 10"
  • Number of Batteries 1
  • Item Rechargeable Area Light
  • Battery Type Lithium-Ion
  • Battery Size 12 V
  • Batteries Included No
  • Body Material Polycarbonate/abs
  • Candle Power 175 Cd
  • Lamp Type LED
  • Replacement Lamps No
  • Lumens 400 Lm
  • Standards CSA,UL
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Number of Recharges 500
  • Body Colour Red
  • Light Output Modes 4
  • Impact Resistance 2 m
  • Water Penetration Rating Ipx4
  • Beam Distance 15 m
  • Diameter 3"
  • Charging Time 1 hr.
  • Battery Burn Time 60 hr.
  • Lamp Life 35 hr.
  • Focus Spot/Flood Combination Beam
  • Includes Battery and Charger Sold Separately
  • Battery Pack Replacement 48-11-2401
  • Weight with Batteries 1 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list