Skip Content
Discontinued with Replacement
LANTERN HAZARDOUS LOCATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANTERN HAZARDOUS LOCATION

KH INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14V853
  • Mfr. Model # 14V853
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs
Suggested Replacement Product
LAMP LED INTRINSICALLY SAFE CLS1 D1

Your Price: NA

Technical Specs

  • Number of Batteries 5
  • Includes Lantern, Charger Base, Mounting Bracket, 120V & 12V Chargers, Adjustable Carrying Strap
  • Batteries Included Yes
  • Item Hazardous Location Lantern
  • Length 12"
  • Switch Type Trigger
  • Safety Rating CUL/US, NFPA 1901-14.1.11.2, Class I, II & III, Division 1 & 2, Groups A,B,C,D,E,F & G, Intrinsically Safe
  • Lumens 405
  • Standards CUL/US, NFPA Mounting, Class I, II & III, Division 1 & 2, Groups A,B,C,D,E,F & G
  • Body Colour Green
  • Water Penetration Rating Water Resistant
  • Battery Burn Time 10 Hours
  • Lamp Life 50000 Hours
  • Flashlight Battery Type NiMH
  • Flashlight Battery Size Type F
  • Manufacturers Warranty Length 5 yr.
  • Lens Material Plastic
  • Rechargeable Yes
  • Body Dia. 5.50"
  • Light Output Modes High
  • Beam Distance 95m
  • Weight with Batteries 6.50 lbs.
  • Safety Rated Class I, Div. 1
  • Lumens Range 250 - 449
  • Run Time on High Setting 10 hr.
  • Maximum Lumens Output 405
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Lantern
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list