Skip Content
LANTERN HAND LED 100 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANTERN HAND LED 100 LUMENS

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS2206LED
  • Mfr. Model # 2206LED
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1230
  • Shipping Weight 1.05 lbs

Product Details

LED hand lantern. 100 lumens, 50 hour runtime. Waterproof, glove sized handle. for use in hazardous situations, Class I, Division I. ATEX & MSHA approved.

Technical Specs

  • Lumens 90
  • Lamp Type LED
  • Item Safety Lantern
  • Length 8.2"
  • Number of Batteries 4
  • Body Material Polymer
  • Safety Rating Class I, II, II Div 1 Groups A-g Class I, II, II Div 2 Groups A-G Operating Temp T5
  • Lens Material Polycarbonate
  • Body Colour Orange
  • Switch Type Push Button
  • Battery Burn Time 150 hr.
  • Lamp Life 30,000 hr.
  • Run Time on High Setting 150 hr.
  • Safety Rated Class I, Div. 1
  • Lumens Range 50 - 99
  • Maximum Lumens Output 90
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List