Skip Content
LANTERN FIREBOX AC/DC ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANTERN FIREBOX AC/DC ORG

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT45301
  • Mfr. Model # 45301
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1231
  • Shipping Weight 10.0 lbs

Product Details

Features a high-impact ABS thermoplastic housing with rubberized impact bumper, cushioned grip handle, a heavy-duty shoulder strap and can be recharged on the same charging rack. Includes a 360 degree rotating head for hands-free use and task targeting for work, a rechargeable battery pack (guaranteed up to 500 charges), mounting rack and 120 volt AC and 12 volt DC cords.

Technical Specs

  • Includes Lantern, AC/DC Charge Cords, Rack, Shoulder Strap
  • Item Rechargeable Lantern
  • Length 11-1/2"
  • Number of Batteries 1
  • Batteries Included Yes
  • Lens Material Plastic
  • Switch Type Toggle
  • Lamp Type Halogen
  • Safety Rating NFPA 1901-12-1.7
  • Lumens 150
  • Body Colour Orange
  • Battery Burn Time 8 hr. (High), 100 hr. (Low)
  • Lamp Life 100 hr.
  • Weight with Batteries 7.4 lbs.
  • Flashlight Battery Type Sealed Lead Acid
  • Flashlight Battery Size 6 V
  • Peak Beam Intensity 80,000 Cd
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List