LANTERN COMPACT 3AA ALKALINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LANTERN COMPACT 3AA ALKALINE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT44941
  • Mfr. Model # 44941
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1230
  • Shipping Weight 0.405 lbs

Technical Specs

  • Item Lantern
  • Length 5-7/16"
  • Number of Batteries 3
  • Batteries Included No
  • Lumens White C4(R) LED: 200 (High), 100 (Medium), 50 (Low)Red LED's: 0.7
  • Switch Type Push Button
  • Standards Meets Applicable European Community Directives
  • Water Penetration Rating IPX7 (1 m)
  • Body Colour Coyote
  • Lens Material Polycarbonate
  • Lamp Life 50,000 hr.
  • Battery Burn Time White C4(R) LED: 7 hrs. (High), 15 hrs. 30 min. (Medium), 37 hrs. (Low)Red LED's: 192 hrs. (High), 288 hrs. (Flash/SOS)
  • Weight with Batteries 8.8 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Includes Shoulder Strap, Charger sold separately
  • Manufacturers Warranty Length Limited Lifetime
  • Light Output Modes High / Medium / Low
  • Rechargeable No
  • Safety Rated Not Safety Rated
  • Drop Rating 2.0 m
  • Lumens Range 100 - 249
  • Run Time on High Setting 7 hr.
  • Maximum Lumens Output 200
  • Flashlight Grade General Purpose
  • Special Light Output Mode SOS
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Lantern
  • Flashlight Body Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list