Skip Content
LANTERN 6V KRYPTON YELLOW/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANTERN 6V KRYPTON YELLOW/BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6AHA9
  • Mfr. Model # 6AHA9
  • UNSPSC # 32111503
  • CATALOGUE PAGE # 1230
  • Shipping Weight 1.0 lbs

Product Details

Latern, description/special features latern, battery size 6 V, number of batteries 1 required, batteries (1) 6 V or 4 D batteries, not included, 14 hour battery burn time, 7 inch length, 4-1/2 inch height, 3-3/4 inch diameter, krypton lamp type, body colour yellow, body material polypropylene. Switch type push button, lens polystyrene, light output 3,000 LUX

Technical Specs

  • Item Lantern
  • Length 7"
  • Number of Batteries (1) 6 V or 4 D
  • Batteries Included No
  • Lumens 34
  • Switch Type Push Button
  • Lens Material Polystyrene
  • Body Colour Yellow
  • Battery Burn Time 14 hr.
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size 6 V
  • Body Dia. 3-3/4"
  • Lumens Range 0 - 49
  • Run Time on High Setting 14 hr.
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic
  • Flashlight Grouping Type Lantern

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list