Skip Content
LANTERN 4D ATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANTERN 4D ATEX

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS2206LEDATEX
  • Mfr. Model # 2206LEDATEX
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Length 8-3/16"
  • Batteries Included No
  • Number of Batteries 4
  • Switch Type Push-Button
  • Safety Rating IECEx Protection Methods: Ex ib IIB T3 Gb, Ex ib IIIB T180 Degrees C DbATEX Protection Methods: Ex II 2GD, Ex ib IIB T3 Gb, Ex ib IIIB T180 Degrees C DbBaseefa: Zone 1
  • Standards FL-1
  • Body Colour Black
  • Lens Material Polycarbonate
  • Beam Distance 314 m
  • Battery Burn Time 95 hr.
  • Lamp Life 30,000 hr.
  • Water Penetration Rating IP67
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list