Skip Content
LANTERN 4 CELL ORANGE, 220V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANTERN 4 CELL ORANGE, 220V

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS07650
  • Mfr. Model # 07650
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • Length 9-1/2"
  • Includes Light, Battery, Charger Base, Strap, Cord
  • Number of Batteries 1
  • Batteries Included Yes
  • Lamp Type LED
  • Safety Rating UL ProtectionClass I, II, III, Div. 1 Groups C-G, T1Class I, II, III, Div. 2 Groups A-G, T5
  • Switch Type Toggle
  • Standards FL1
  • Body Colour Orange
  • Beam Distance 447 m
  • Lens Material Polycarbonate
  • Water Penetration Rating IP67
  • Battery Burn Time 8 h (High), 16 h (Low)
  • Lamp Life 30,000 h
  • Green Environmental Attribute Product is Rechargeable
  • Weight with Batteries 1.9 lbs.
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size 4 Cell

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List