Skip Content
Discontinued with Replacement
LANTERN 4 CELL,ORANGE 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANTERN 4 CELL,ORANGE 120V

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS07610
  • Mfr. Model # 07610
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs
Suggested Replacement Product
E-SPOT AC/DC, ORANGE

Price: NA

Technical Specs

  • Length 9-1/2"
  • Batteries Included Yes
  • Number of Batteries 1
  • Includes Light, Battery, Charger Base, Strap, Cord
  • Switch Type Toggle
  • Lamp Type LED
  • Safety Rating UL ProtectionClass I, II, III, Div. 1 Groups C-G, T1Class I, II, III, Div. 2 Groups A-G, T5
  • Standards FL1
  • Beam Distance 447 m
  • Lens Material Polycarbonate
  • Body Colour Orange
  • Water Penetration Rating IP67
  • Lamp Life 30,000 h
  • Battery Burn Time 8 h (High), 16 h (Low)
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Weight with Batteries 1.9 lbs.
  • Flashlight Battery Size 4 Cell
  • Flashlight Battery Type Lithium-Ion
  • Item Lantern
  • Lumens 225/100
  • Light Output Modes High / Low
  • Rechargeable Yes
  • Safety Rated Class I, Div. 1
  • Lumens Range 100 - 249
  • Run Time on High Setting 8 hr.
  • Maximum Lumens Output 225
  • Flashlight Grade Industrial
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Lantern
  • Flashlight Body Material Nylon

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list