Skip Content
Discontinued with Replacement
LANTERN 4 CELL BLACK DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANTERN 4 CELL BLACK DC

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS07631
  • Mfr. Model # 07631
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs
Suggested Replacement Product
E-SPOT AC/DC, ORANGE

Price: NA

Technical Specs

  • Length 9-1/2"
  • Includes Light, Battery, Charger Base, Strap, Cord
  • Batteries Included Yes
  • Number of Batteries 1
  • Lamp Type LED
  • Switch Type Toggle
  • Safety Rating UL ProtectionClass I, II, III, Div. 1 Groups C-G, T1Class I, II, III, Div. 2 Groups A-G, T5
  • Standards FL1
  • Lens Material Polycarbonate
  • Body Colour Black
  • Beam Distance 447 m
  • Water Penetration Rating IP67
  • Battery Burn Time 8 h (High), 16 h (Low)
  • Lamp Life 30,000 h
  • Weight with Batteries 1.9 lbs.
  • Green Environmental Attribute Product is Rechargeable
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size 4 Cell

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List