LANTERN,LED,BLACK,BATT NOT INCL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

LANTERN,LED,BLACK,BATT NOT INCL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6AHA2
  • Mfr. Model # 6AHA2
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Compare

Product Details

Lantern,Lamp Type LED,Battery Size D,Number of Batteries 4,Batteries Included No,Battery Burn Time 300/150 hr.,Length 10-1/2 In.,160 Lumens,Lamp Life 10 K Hrs.,Body Colour Dark Green,Body Material ABS Plastic,Switch Type Push Button,Beam Distance 20 ft.,Water Penetration Rating IPX-7

Technical Specs

  • Length 10-1/2"
  • Number of Batteries 4
  • Batteries Included No
  • Item Lantern
  • Lumens 160
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Colour Dark Green
  • Water Penetration Rating IPX-7
  • Battery Burn Time 300/150 hr.
  • Beam Distance 20 ft.
  • Lamp Life 10,000 hr.
  • Flashlight Battery Size D
  • Replacement Lamp None
  • Light Output Modes High / Low
  • Rechargeable No
  • Weight with Batteries 1.80 lbs.
  • Safety Rated Not Safety Rated
  • Lumens Range 250 - 449
  • Run Time on High Setting 100 hr.
  • Flashlight Grade General Purpose
  • Maximum Lumens Output 400
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Lantern
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list