Skip Content
LANGLEYJACKET S NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANGLEYJACKET S NAVY

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH72112-590S
  • Mfr. Model # 72112-590S
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Navy
  • Size Small
  • Material Polartec(R) Classic 200 Fleece, 100% Polyester
  • Closure Type Zipper
  • Fabric Weight 245 g/m²
  • Number of Outside Pockets 3
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list