Discontinued with Replacement
LANGLEYJACKET 3XL ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LANGLEYJACKET 3XL ORANGE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH72112-290-3XL
  • Mfr. Model # 72112-290-3XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 1.65 lbs
Suggested Replacement Product
JACKETORANGEUNISEX,POLYESTER,3X-LARGE

Your Price: NA

Technical Specs

  • Closure Type Zipper
  • Material Polartec(R) Classic 200 Fleece, 100% Polyester
  • Colour Orange
  • Size 3X-Large
  • Fabric Weight 245 g/m²
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list