!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANGLEY JACKET, SIZE 3X-LARGE, NAVY, POLARTEC/POLYESTER

LANGLEY JACKET, SIZE 3X-LARGE, NAVY, POLARTEC/POLYESTER

HELLY HANSEN

LANGLEY JACKET, SIZE 3X-LARGE, NAVY, POLARTEC/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANGLEY JACKET, SIZE 3X-LARGE, NAVY, POLARTEC/POLYESTER

LANGLEY JACKET, SIZE 3X-LARGE, NAVY, POLARTEC/POLYESTER

HELLY HANSEN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLH72112-590-3XL
  • Mfr. Model # 72112-590-3XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

Each men's navy size XXX-large langley jacket has a zipper for closure and is made of Polartec(R) classic 200 fleece and 100% polyester. This jacket has three outside pockets.

Technical Specs

  • Gender Men's
  • Fabric Weight 245 g/m²
  • Colour Navy
  • Material Polartec(R) Classic 200 Fleece, 100% Polyester
  • Number of Outside Pockets 3
  • Size 3X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list