Skip Content
Discontinued with Replacement
LANGLEYJACKET 2XL ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANGLEYJACKET 2XL ORANGE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH72112-290-2XL
  • Mfr. Model # 72112-290-2XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 1.65 lbs
Suggested Replacement Product
JACKET,ORANGE,UNISEX,POLYESTER,2X-LARGE

Price: NA

Technical Specs

  • Material Polartec(R) Classic 200 Fleece, 100% Polyester
  • Colour Orange
  • Size 2X-Large
  • Closure Type Zipper
  • Fabric Weight 245 g/m²
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list