Skip Content
LANGLEYJACKET 2XL NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LANGLEYJACKET 2XL NAVY

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH72112-590-2XL
  • Mfr. Model # 72112-590-2XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Navy
  • Size 2X-Large
  • Material Polartec(R) Classic 200 Fleece, 100% Polyester
  • Closure Type Zipper
  • Fabric Weight 245 g/m²
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list