Skip Content
LANE MARKER,RED,DOTS,3 IN,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANE MARKER,RED,DOTS,3 IN,PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9AG03
  • Mfr. Model # 9AG03
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Technical Specs

  • Colour Red
  • Item Lane Marker
  • Material Vinyl
  • Shape Dot
  • Width 3"
  • Tape Format Die Cut
  • Die Cut Shape Circle
  • Safety Tape Color Red
  • Pattern Solid
  • Legend No Legend
  • Thickness 0.005"
  • Diameter 3-1/2"
  • Standards OSHA 1910.144
  • Performance Temp. up to 140 Degrees F
  • Adhesion Strength 18 oz./in.
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list