Skip Content
LANE MARKER,ARROWS,BLUE,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANE MARKER,ARROWS,BLUE,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TTK5
  • Mfr. Model # 8TTK5
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Shape Arrow
  • Material Vinyl
  • Colour Blue
  • Item Lane Marker
  • Width 4"
  • Roll Length 100 ft.
  • Tape Format Die Cut
  • Safety Tape Color Blue
  • Die Cut Shape Arrow
  • Pattern Solid
  • Legend No Legend
  • Standards OSHA 1910.144
  • Thickness 0.005"
  • Diameter 3-1/2"
  • Retroreflective Grade Not Retroreflective
  • Performance Temp. up to 140 Degrees F
  • Adhesion Strength 18 oz./in.
  • Glow-in-the-Dark No
  • Tape Strip Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list