LANDSCAPE RAKE, 48 TINE,24 IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LANDSCAPE RAKE, 48 TINE,24 IN BLADE

SEYMOUR MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9VZE1
  • Mfr. Model # 9VZE1
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Landscape Rake
  • Features Wrap-Around Bracing, Reinforced Head Connection, Powder Coated Handle
  • Handle Type Aluminum
  • Handle Length 66"
  • Tine Material Aluminum
  • Length of Tines 2-1/2"
  • Overall Width of Tines 48"
  • Handle Material Aluminum
  • Number of Tines 48

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list