Skip Content
LANDSCAPE RAKE, 24 TINE,24 IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANDSCAPE RAKE, 24 TINE,24 IN BLADE

SEYMOUR MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CLL7
  • Mfr. Model # 8CLL7
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.22 lbs

Technical Specs

  • Handle Type Aluminum
  • Features Wrap-Around Bracing, Reinforced Head Connection, Powder Coated Handle
  • Handle Length 66"
  • Item Landscape Rake
  • Handle Material Aluminum
  • Number of Tines 24
  • Length of Tines 2-1/2"
  • Tine Material Aluminum
  • Overall Width of Tines 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list