Skip Content
LANDSCAPE LIGHT,MOUNTING POST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LANDSCAPE LIGHT,MOUNTING POST

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6MPC9
  • Mfr. Model # 6MPC9
  • UNSPSC # 39111605
  • CATALOGUE PAGE # 1175
  • Shipping Weight 1.98 lbs

Product Details

Mounting Post, Colour Black, Length 18 In., Width 3 In., Material of Construction PVC, For Use With 6MPC0, 6MPC3, 6MPC6, 6MPA6, 6MPA7, 6MPA8, 6MPA9, UL, cUL

Technical Specs

  • For Use With GGE6MPC0, GGE6MPC3, GGE6MPC6, GGE6MPA6, GGE6MPA7, GGE6MPA8, GGE6MPA9
  • Colour Black
  • Height 18"
  • Item Mounting Post
  • Length 18"
  • Width 3"
  • Material of Construction PVC
  • Standards UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list